Beli telescopic transmission jack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAGASAKI Transmission Jack (Dongkrak Transmisi)Deskripsi:To meet the demand for a more efficient working with two-paul and fourpaul lift, our ML-800, Hydraulic Transmission Lift has been specially designed to provide the high standard of efficiency for the service of ordinary cars. Movable to all direction with ease. Light-weighted finish giving smoothness on servicingatribut:
- Capacity (kg): 800
- Full Length (mm): 800
- Full width (mm): 850
- Minimum Height (mm): 900
- Middle Height (mm): 1330
- Maximum Height (mm): 1800
- Oil Capacity: About 1.8
- Power Lift (mm): 900
- Sidewise Slide (mm): 40
- Table cradle (Forward and Backward tilt) (°): 15
- NAGASAKI Hydraulic Garage Jackatribut:
- Overall Height (mm): 580
- WESTWARD Transmission Jack (Dongkrak Transmisi)Deskripsi:The Westward® heavy-duty hydraulic transmission jack is designed for lifting and lowering of transmissions and differentials from various vehicles. Strong reinforced steel construction with flanged side frames provide extra strength. Flexible saddles have both side and tilting angle adjustments to accommodate different shapes and sizes of transmissions and differentials. Fully-adjustable tilting heads. Load restraining chains help to assure the user’s safety when lifting and lowering load. Four casters allow easy movement and easy positioning of transmission jack. Patented oil by-pass mechanism offers stroke limitation of ram piston. Durable rust-free enamel finish. Metered release valve assures precise adjustment of cradle height and smooth lowering of load.atribut:
- Item: Transmission Jack
- JTC Telescopic Transmission Jackatribut:
- CUFT: 3.4ft
- NAGASAKI Hydraulic Pressatribut:
- Capacity (t): 15
- Total Height (mm): 1650
- Width (mm): 800
- Floor Area (mm²): 860x750
- Cylinder Bore (mm): 80
- Rod Stroke (mm): 100
- Adjustable Height of Table (mm): 580
- Adjustable Length of Ram (mm): 240
- Between - Center Distance of Aligning Machine (mm): 530
- Pressure (Kg/Cm²): 300
- Required Oil (L): Approx 1
- Screw Stroke (mm): 110
- V-Block (mm): 65x200
- Maruemu Funnel Glass (Corong Kaca)atribut:
- Material: Borosilicate Glass
- JTC Tap & Dieatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- WESTWARD Transmission LiftDeskripsi:The Westward® 2200-lb. air/manual telescoping transmission jack is designed to be used as an aid in the removal and installation of automotive and light truck transmissions, transfer cases, and transaxles. This telescopic-style transmission jack is for use under an overhead lift or in a garage pit. Fully-adjustable tilting heads.atribut:
- Item: Transmission Lift
- MAXPRO Transmission Floor Jack (Dongkrak Transmisi)Deskripsi:- This jack a lifting device designed only for lifting part of the total vechile (ie. one wheel) do not move or dolly the vechile while itis on the jack- Position this jack to only lift on the areas of the vechile as specified by the vechile manufacture- After lifting the vechile, always support the load with appropriately rate vechile support stands before working on the vechile- Do not overload this jack beyond its rated capacity. overloading can cause demage to or failure of the jack.- This jack designed only for use on hard level surfaces capable of sustaining the load. use on other than hard level surfaces can result in jack instabillity and possible of the load.- Center load on the jack adapter before lifting vechile. off center loads and loads lifted when the jack is not can cause loss of load or demage to the jack.- Failure to heed this warning may result in loss of load. demages to the jack and/or jack failure resulting in personal injury or property demage.
- WURTH Hydraulic Floor Jack Transmission (Dongkrak Buaya)Deskripsi:- Reinforced steel base. - Foot pedal. - Chrome base. - Adjustable height.atribut:
- Load Capacity (t): 1.5
- Width (mm): 398
- Maximum Height (mm): 1915
- Minimum Height (mm): 1130
- JTC Telescopic Transmission Jacksatribut:
- Capacity: 1T
- KRISBOW Dongkrak Transmisi Mobil StandingDeskripsi:Krisbow dongkrak transmisi mobil standing ERLSTH5 adalah alat bantu yang sangat efisien untuk menurunkan dan memasang transmisi, mesin, atau differential yang jauh lebih mudah. Dongkrak transmisi standing ini mampu mengangkat beban maksimal hingga 500 kg. Dilengkapi empat roda yang stabil dan mudah bergerak untuk stabilitas lebih yang memudahkan saat memperbaiki mesin.atribut:
- Minimal Height (cm): 87
- Maximal Height (cm): 180
- Dimensions (cm): 56x37x90
- Color: Yellow
- Maximum Loading Capacity (kg): 500
- Kernel Dongkrak Transmisi MobilDeskripsi:- Dongkrak Transmisi Kernel Mudah untuk digunakan.- Dongkrak Transmisi Kernel terbuat dari bahan berkualitas tinggi dan tidak mudah rusak.- Dongkrak Transmisi Kernel mampu mengankat beban hingga 500 kg.- Dongkrak Transmisi Kernel memiliki maksimal ketinggian 175cm.atribut:
- Capacity (kg): 500
- Maximum Height (cm): 175
- Onodani Engine Standatribut:
- Net Weight (kg): 40
- Gr Weight (kg): 42
- CFT (m³): 0.13
- Capacity (kg): 1000
- Piston: 40
- Shell Mysellaatribut:
- Volume (L): 209
Daftar Harga telescopic transmission jack Terbaru October 2026
| NAGASAKI Transmission Jack (Dongkrak Transmisi) | Rp34.999.900 |
| NAGASAKI Hydraulic Garage Jack | Rp18.999.900 |
| WESTWARD Transmission Jack (Dongkrak Transmisi) | Rp12.999.900 |
| KRISBOW Transmission Hydraulic Jack (Dongkrak Hidrolik) | Rp4.399.900 |
| JTC Telescopic Transmission Jack | Rp19.999.900 |
| NAGASAKI Hydraulic Press | Rp44.999.900 |
| KESTONE Transmission Jack (Dongkrak Transmisi) | Rp6.299.900 |
| Maruemu Funnel Glass (Corong Kaca) | Rp239.900 |
| NAGASAKI Electric Chain Hoist (Katrol Rantai Elektrik) | Rp20.999.900 |
| JTC Tap & Die | Rp2.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/bvP107906427-1.jpg)

/htP107768641-1.jpg)
/pxP104583933-3.jpg)


/gyP109131610-1.jpg)
/26P110506078-1.jpg)
/l2P111566758-1.jpg)


/2qP108495098-1.jpg)
/46P103697150-2.jpg)



%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/RHINO%20Ceramic%20Nozzle%20(Keramik%20Las%20Argon)/afP106176375-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Mysella/q0P107048936-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)